Model 80 Wall Trim in White Galvanized Steel
Model 80 Wall Trim in White Galvanized Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Model 80
- Color Finish Name:
- White
- Height:
- 8-7/8 in
- Material:
- Steel
- Product Type:
- Wall Trim
- UPC:
- 042541037206
- Width:
- 4 in