This product requires certification to purchase.

Revital/Line® Decorator Series Inside Corner Brite White Aluminum

Slant/Fin

Revital/Line® Decorator Series Inside Corner Brite White Aluminum

  • Fast #
  • Part #S061008000
  • Item #7597984
  • Manufacturer Part #061008000
4.6 out of 5 Customer Rating
Brand image
Slant/Fin

Revital/Line® Decorator Series Inside Corner Brite White Aluminum

  • Fast #
  • Part #S061008000
  • Item #7597984
  • Manufacturer Part #061008000
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Revital/Line® Decorator Series
Color Finish Name:
Brite White
Height:
3-1/4
Material:
Aluminum
Product Type:
Inside Corner
Proposition 65:
WARNING: This product can expose you to chemicals including 2-Methylimidazole, which is known to the State of California to cause cancer. For more information go towww.P65Warnings.ca.gov.
UPC:
042541104342
Width:
4-3/4