This product requires certification to purchase.

6 ft. Copper Heating Element

Slant/Fin

6 ft. Copper Heating Element

  • Fast #
  • Part #S103005U
  • Item #1731080
  • Manufacturer Part #103005060
5 out of 5 Customer Rating
Brand image
Slant/Fin

6 ft. Copper Heating Element

  • Fast #
  • Part #S103005U
  • Item #1731080
  • Manufacturer Part #103005060
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • For use with slant/fin multi/pak 80 baseboard enclosures
  • 3<SLASH/>4" copper tube with aluminum fins
  • Output 770 Btuh @ 180° water in Slant/Fin 80D enclosure
  • Rated For Dead End Service for 150 PSI
  • Bubble-Tight Shutoff
  • Ductile Iron body
  • Ductile iron disc
  • EPDM liner
  • Lever handle
  • Requires Certification

Specifications

Inlet Outlet:
3/4 in inlet
Length:
6 ft
Material:
Aluminum
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel, which is known to the State of California to cause cancer. For more information go towww.P65Warnings.ca.gov.
UPC:
042541004642