SLIDE MECHANISM CONTEMPORARY SLIDE BAR
Universal Showering SLIDE MECHANISM CONTEMPORARY SLIDE BAR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 32 Pallet: 1600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Universal Showering
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 22/25 in
- Height:
- 3-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- UPC:
- 034449947428
- Width:
- 1-3/4 in