Sliding Door Handle in Black
Sliding Door Handle in Black
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Diecast, with Wood Handle
- Black
- Internal Locking Style
- 3-1/2" H.C.
- Surface Mounted
- Includes Outside Pull
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 3-1/2
- Material:
- Die Cast, Wood, Aluminum
- UL Listed:
- No
- UPC:
- 049793310958