This product requires certification to purchase.

Sliding Patio Door Handle Set in Black

Sliding Patio Door Handle Set in Black

  • Fast #
  • Part #PMP1006
  • Item #7952291
  • Manufacturer Part #MP1006
5 out of 5 Customer Rating
Brand image

Sliding Patio Door Handle Set in Black

  • Fast #
  • Part #PMP1006
  • Item #7952291
  • Manufacturer Part #MP1006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Extruded Aluminum
  • Black
  • Clamp Style
  • 4-15/16" H.C.
  • Surface Mounted
  • Hook Profile 1/4"
  • Projection is 1/2"
  • Includes Outside Pull
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
2 in
Height:
7-3/8 in
Length:
7-3/8 in
Material:
Aluminum
Size:
4-15/16 in
Thickness:
2 in
UL Listed:
No
UPC:
049793910066
Width:
4 in