Sliding Window Sash Lock in White 2 Pack
Sliding Window Sash Lock in White 2 Pack
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of diecast aluminum and steel fasteners to provide a strong and durable lock
- Comes in a corrosion resistant, milled aluminum finish
- Designed for use with sliding windows, to include any handing (left or right) horizontal sliding and vertical sliding windows
- Features a single thumbscrew fastener that can be slightly tightened with pliers for increased locking strength
- Easy to install with only a few simple tools
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 1
- Package Quantity:
- Pack of 2
- UPC:
- 049793443403
- Window Hardware Type:
- Window Sash Lock