This product requires certification to purchase.

24 gal Slim Jim Front Step Metal Trash Can with Liner

Rubbermaid

Slim Jim® 24 gal Slim Jim Front Step Metal Trash Can with Liner

  • Fast #
  • Part #N1901999
  • Item #7568247
  • Manufacturer Part #1901999
3.6 out of 5 Customer Rating
Brand image
Rubbermaid

Slim Jim® 24 gal Slim Jim Front Step Metal Trash Can with Liner

  • Fast #
  • Part #N1901999
  • Item #7568247
  • Manufacturer Part #1901999
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Rubbermaid Commercial Slim Jim® Step-On Container features a slim profile and small footprint to fit in tightest spaces. Slim Jim® Step-On containers are constructed with premium-quality materials and meet the needs of any environment with efficiency, safety, and durability.
  • Makes collecting trash and recyclables in one container easy.
  • Requires Certification

Specifications

Collection:
Slim Jim®
Color Finish Name:
Black
Height:
6-1/4 in
Length:
20-1/8 in
Material:
Metal
Origin:
Global
UPC:
086876224689
Weight:
24 lb
Width:
20-1/8 in