This product requires certification to purchase.

5-1/2 in. Line Set Cover Flexible Elbow in White

Slimduct®

5-1/2 in. Line Set Cover Flexible Elbow in White

  • Fast #
  • Part #REC85208
  • Item #4383119
  • Manufacturer Part #85208
5 out of 5 Customer Rating
Brand image
Slimduct®

5-1/2 in. Line Set Cover Flexible Elbow in White

  • Fast #
  • Part #REC85208
  • Item #4383119
  • Manufacturer Part #85208
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours.
  • Temperature range -4°F to 140° F
  • Compliments any residential or commercial building, available in SD77 (2_"), SD100 (3_"), SD140 (5_") and 3 color options
  • 78" duct lengths, and 15 fittings assuring complete flexibility of installation
  • 1 year warranty
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
3-3/8 in
Length:
31-1/2 in
Material:
Plastic
Material Type:
Polymer, PVC
UPC:
021449852081
Width:
5-1/2 in