*CVR SKF 45 FLT Elbow 77 IVORY
*CVR SKF 45 FLT Elbow 77 IVORY
Frequently Purchased Together
Product Details
Product Details
- Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours.
- Temperature range -4°F to 140° F
- Compliments any residential or commercial building, available in SD77 (2_"), SD100 (3_"), SD140 (5_") and 3 color options
- 78" duct lengths, and 15 fittings assuring complete flexibility of installation
- 1 year warranty
Specifications
- Adjustable:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Height:
- 2-5/8 in
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- Polymer, PVC
- Width:
- 3-1/4 in