1-1/2 x 3-3/4 in. Polymer and PVC Flex Adaptor
1-1/2 x 3-3/4 in. Polymer and PVC Flex Adaptor
Package Quantity Info:
Each: 1 Case: 20-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours.
- Temperature range -4°F to 140° F
- Compliments any residential or commercial building, available in SD77 (2_"), SD100 (3_"), SD140 (5_") and 3 color options
- 78" duct lengths, and 15 fittings assuring complete flexibility of installation
- 1 year warranty
Specifications
- Adjustable:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Fitting Size 1:
- 3-3/4
- Fitting Size 2:
- 3-3/4
- Fitting Sizes:
- 3-3/4 in
- Length:
- 1-1/2
- Material:
- Plastic
- Material Type:
- Polymer, PVC
- Product Type:
- Adapter
- Temperature Range:
- 0 to 140 Deg
- UPC:
- 021449851299