This product requires certification to purchase.

12 x 5-1/2 in. Line Set Cover System Plastic in Ivory

Slimduct®

12 x 5-1/2 in. Line Set Cover System Plastic in Ivory

  • Fast #
  • Part #REC85236
  • Item #4383183
  • Manufacturer Part #85236
3.7 out of 5 Customer Rating
Brand image
Slimduct®

12 x 5-1/2 in. Line Set Cover System Plastic in Ivory

  • Fast #
  • Part #REC85236
  • Item #4383183
  • Manufacturer Part #85236
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours.
  • Temperature range -4°F to 140° F
  • Compliments any residential or commercial building, available in SD77 (2¾"), SD100 (3¾"), SD140 (5½") and 3 color options
  • 78" duct lengths, and 15 fittings assuring complete flexibility of installation
  • 1 year warranty
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
Ivory
Fitting Size 1:
5-1/2 in
Fitting Size 2:
5-1/2 in
Fitting Sizes:
5-1/2 in
Height:
3-7/8 in
Length:
12 in
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
140
Minimum Temperature:
-4
Product Type:
Line Set Cover
Temperature Range:
-4 to 140 Deg F
UPC:
021449852364
Width:
6-1/2 in