This product requires certification to purchase.

2-3/4 in. 90° Line Set Cover Vertical Elbow in Ivory

Slimduct®

2-3/4 in. 90° Line Set Cover Vertical Elbow in Ivory

  • Fast #
  • Part #REC86022
  • Item #4383005
  • Manufacturer Part #86022
5 out of 5 Customer Rating
Brand image
Slimduct®

2-3/4 in. 90° Line Set Cover Vertical Elbow in Ivory

  • Fast #
  • Part #REC86022
  • Item #4383005
  • Manufacturer Part #86022
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 2-3/4" line set cover 90° vertical elbow
  • Ivory
  • Compliments any residential or commercial building, available in SD77 (2_"), SD100 (3_"), SD140 (5_") and 3 color options
  • 78" duct lengths, and 15 fittings assuring complete flexibility of installation
  • 1 year warranty
  • Requires Certification
Dimensions & Measurements
Height
4 in
Width
3-1/4 in
Characteristics & Features
Adjustable
No
Color Finish Category
Whites
Color Finish Name
Ivory
Material
Plastic
Material Type
Polymer, PVC
Warranty & Product Information
BAA Compliant
No