This product requires certification to purchase.

2-3/4 in. Flexible Adapter in White

Slimduct

2-3/4 in. Flexible Adapter in White

  • Fast #
  • Part #REC85009
  • Item #4383169
  • Manufacturer Part #85009
4.1 out of 5 Customer Rating
Brand image
Slimduct

2-3/4 in. Flexible Adapter in White

  • Fast #
  • Part #REC85009
  • Item #4383169
  • Manufacturer Part #85009
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Flex adapters connect the flexible elbow to the 2-3/4 in duct
  • Weather-resistant PVC, UV stabilized and fire-resistant, tested to over 2000 hr, temperature range -4 to 140 Deg F
  • Complements any residential or commercial building, available in SD77 (2-3/4 in), SD100 (3-3/4 in), SD140 (5-1/2 in) and 4 color options (white, ivory, black and brown)
  • 78 in duct lengths and 15 fittings ensure complete flexibility of installation
  • 1 Year warranty
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
2-3/4 in
Fitting Size 1:
2-3/4 in
Fitting Size 2:
2-3/4 in
Fitting Sizes:
2-3/4 in
Height:
1-1/2 in
Length:
2-1/2 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
-4
Product Type:
Flexible Adapter
Size:
2-1/2 in L x 3-1/4 in W x 1-1/2 in H
Temperature Range:
-4 to 140 Deg F
UPC:
021449850094
Width:
4-1/8 in