2-3/4 in. Line Set Cover Soffit Inlet in Brown
2-3/4 in. Line Set Cover Soffit Inlet in Brown
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Weather-resistant PVC, UV stabilized and fire-resistant, tested to over 2000 hr
- Temperature range -4 to 140 Deg F
- Compliments any residential or commercial building, available in SD77 (2 in), SD100 (3 in), SD140 (5 in) and 3 color options
- 78 in duct lengths and 15 fittings ensure complete flexibility of installation
- 1 Year warranty
Specifications
- Adjustable:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- White
- Diameter:
- 2-3/4 in
- Fitting Size 1:
- 2-3/4 in
- Fitting Size 2:
- 2-3/4 in
- Fitting Sizes:
- 2-3/4 in
- Height:
- 5-1/8 in
- Length:
- 4-3/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -4
- Product Type:
- Soffit Inlet
- Size:
- 4-3/8 in L x 5-1/8 in W x 5-1/8 in H
- Temperature Range:
- -4 to 140 Deg F
- UPC:
- 021449853743
- Width:
- 4-3/8 in