This product requires certification to purchase.

2-3/4 in. x 2 in. White Line Set Cover Fixed Offset

Slimduct®

2-3/4 in. x 2 in. White Line Set Cover Fixed Offset

  • Fast #
  • Part #REC86018
  • Item #4383360
  • Manufacturer Part #86018
3.4 out of 5 Customer Rating
Brand image
Slimduct®

2-3/4 in. x 2 in. White Line Set Cover Fixed Offset

  • Fast #
  • Part #REC86018
  • Item #4383360
  • Manufacturer Part #86018
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours.
  • Requires Certification
Dimensions & Measurements
Height
3-1/4 in
Length
7-1/4 in
Size
2-3/4 in
Characteristics & Features
Adjustable
No
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Polymer, PVC
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
-4
Temperature Range
-4 to 140 Deg F