20 in. Line Set Cover
20 in. Line Set Cover
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours
- Temperature range -4°F to 140°F
- Compliments any residential or commercial building, available in SD77 (2_"), SD100 (3_"), SD140 (5_") and 3 color options
- 78" duct lengths and 15 fittings ensure complete flexibility of installation
- 1 year warranty
Specifications
- Adjustable:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Height:
- 2-1/2 in
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Polymer, PVC
- Product Type:
- Line Set Cover
- UPC:
- 021449853682
- Width:
- 3 in