3-3/4 in. Duct Tee
3-3/4 in. Duct Tee
Package Quantity Info:
Each: 1 Case: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Weather resistant PVC, UV stabilized and fire resistant
- Temperature range: -4° F to 140° F
- Compliments any residential or commercial building
- One year warranty
Specifications
- Adjustable:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Fitting Size 1:
- 3-3/4
- Fitting Size 2:
- 3-3/4
- Fitting Sizes:
- 3-3/4 in
- Height:
- 3
- Length:
- 7-7/8
- Material:
- Plastic
- Material Type:
- Polymer, PVC
- Product Type:
- Line Set Cover
- UPC:
- 021449854757
- Width:
- 6