3-3/4 in. Flat 45 Degree Elbow
3-3/4 in. Flat 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Accommodates single and multiple exposed line sets
- Includes tap screws
- Easy to install
- Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
- UV, fire, and weather resistant
Specifications
- Adjustable:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Fitting Size 1:
- 3-3/4
- Fitting Size 2:
- 3-3/4
- Fitting Sizes:
- 3-3/4 in
- Height:
- 3
- Length:
- 5-1/4
- Material:
- Plastic
- Material Type:
- Polymer, PVC
- Product Type:
- Line Set Cover
- Width:
- 4-1/4