3-3/4 x 3-3/4 in. Vertical 90 Degree Elbow in Brown
3-3/4 x 3-3/4 in. Vertical 90 Degree Elbow in Brown
Package Quantity Info:
Each: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Accommodates single and multiple exposed line sets
- Includes tap screws
- Easy to install
- Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
- UV, fire, and weather resistant
Specifications
- Adjustable:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Fitting Size 1:
- 3-3/4 in
- Fitting Size 2:
- 3-3/4 in
- Fitting Sizes:
- 3-3/4 in
- Height:
- 4-5/8 in
- Material:
- Plastic
- Material Type:
- Polymer, PVC
- Product Type:
- Line Set Cover
- UPC:
- 021449854627
- Width:
- 4-1/4 in