This product requires certification to purchase.

31 in. Flexible Elbow in Brown

Slimduct®

31 in. Flexible Elbow in Brown

  • Fast #
  • Part #REC85468
  • Item #4383215
  • Manufacturer Part #85468
5 out of 5 Customer Rating
Brand image
Slimduct®

31 in. Flexible Elbow in Brown

  • Fast #
  • Part #REC85468
  • Item #4383215
  • Manufacturer Part #85468
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Accommodates single and multiple exposed line sets
  • Includes tap screws
  • Easy to install
  • Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
  • UV, fire, and weather resistant
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2-3/4 in
Fitting Size 2
2-3/4 in
Fitting Sizes
2-3/4 in
Height
2-3/4 in
Length
31-1/2 in
Width
4 in
Characteristics & Features
Adjustable
No
Color Finish Category
Browns
Color Finish Name
Brown
Material
Plastic
Material Type
Polymer, PVC
Warranty & Product Information
BAA Compliant
No
Product Type
Line Set Cover
UPC
021449854689