This product requires certification to purchase.

4-1/2 x 4-1/2 in. Flex Adapter

Slimduct®

4-1/2 x 4-1/2 in. Flex Adapter

  • Fast #
  • Part #REC84129
  • Item #4065664
  • Manufacturer Part #84129
4.8 out of 5 Customer Rating
Brand image
Slimduct®

4-1/2 x 4-1/2 in. Flex Adapter

  • Fast #
  • Part #REC84129
  • Item #4065664
  • Manufacturer Part #84129
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
  • Paintable
  • UL 94V satisfied
  • UV and weather resistant
  • Perfect for minisplits, high velocity, and conventional ducted AC systems
  • Includes four #6 x 3/4" stainless steel screws
  • Made in the USA
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
Ivory
Fitting Size 1:
4-1/2 in
Fitting Size 2:
4-1/2 in
Fitting Sizes:
4-1/2 in
Height:
3-1/2 in
Length:
3-1/8 in
Material:
Plastic
Material Type:
PVC
Product Type:
Line Set Cover
UPC:
021449841290
Width:
4-7/8 in