4 x 2-3/4 in. Line Set Cover System Polymer and PVC in Brown
4 x 2-3/4 in. Line Set Cover System Polymer and PVC in Brown
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours.
- Temperature range -4°F to 140° F
- Compliments any residential or commercial building, available in SD77 (2_"), SD100 (3_"), SD140 (5_") and 3 color options
- 78" duct lengths, and 15 fittings assuring complete flexibility of installation
- 1 year warranty
Specifications
- Adjustable:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Fitting Size 1:
- 2-3/4 in
- Fitting Size 2:
- 2-3/4 in
- Fitting Sizes:
- 2-3/4 in
- Height:
- 4 in
- Material:
- Plastic
- Material Type:
- Polymer, PVC
- Maximum Temperature:
- 140
- Product Type:
- Line Set Cover
- UPC:
- 021449853620
- Width:
- 3-1/4 in