5-1/2 in. Line Set Cover End Fitting in White
5-1/2 in. Line Set Cover End Fitting in White
Package Quantity Info:
Each: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 5-1/2" line set cover end fitting
- White
- Compliments any residential or commercial building, available in SD77 (2_"), SD100 (3_"), SD140 (5_") and 3 color options
- 78" duct lengths, and 15 fittings assuring complete flexibility of installation
- 1 year warranty
Specifications
- Adjustable:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 3
- Length:
- 6
- Material:
- Plastic
- Material Type:
- Polymer, PVC
- UPC:
- 451830101519
- Width:
- 5-3/4