This product requires certification to purchase.

5-1/2 in. Tee in White

Slimduct®

5-1/2 in. Tee in White

  • Fast #
  • Part #REC85215
  • Item #4383129
  • Manufacturer Part #85215
3.7 out of 5 Customer Rating
Brand image
Slimduct®

5-1/2 in. Tee in White

  • Fast #
  • Part #REC85215
  • Item #4383129
  • Manufacturer Part #85215
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours.
  • Temperature range -4°F to 140° F
  • Compliments any residential or commercial building, available in SD77 (2_"), SD100 (3_"), SD140 (5_") and 3 color options
  • 78" duct lengths, and 15 fittings assuring complete flexibility of installation
  • 1 year warranty
  • Requires Certification

Specifications

Adjustable:
No
BAA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
5-1/2 in
Fitting Size 2:
5-1/2 in
Fitting Sizes:
5-1/2 in
Height:
3 in
Length:
9-7/8 in
Material:
Plastic
Material Type:
PVC
Product Type:
Line Set Cover
UPC:
021449852159
Width:
7-7/8 in