This product requires certification to purchase.

7-7/8 in. Duct Tee

Slimduct®

7-7/8 in. Duct Tee

  • Fast #
  • Part #REC86135
  • Item #4383209
  • Manufacturer Part #86135
5 out of 5 Customer Rating
Brand image
Slimduct®

7-7/8 in. Duct Tee

  • Fast #
  • Part #REC86135
  • Item #4383209
  • Manufacturer Part #86135
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours.
  • Temperature range -4°F to 140° F
  • Compliments any residential or commercial building, available in SD77 (2_"), SD100 (3_"), SD140 (5_") and 3 color options
  • 78" duct lengths, and 15 fittings assuring complete flexibility of installation
  • 1 year warranty
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3-3/4 in
Fitting Size 2
3-3/4 in
Fitting Sizes
3-3/4 in
Height
3 in
Length
7-7/8 in
Width
6 in
Characteristics & Features
Adjustable
No
Color Finish Category
Whites
Color Finish Name
Ivory
Material
Plastic
Material Type
Polymer, PVC
Warranty & Product Information
BAA Compliant
No
Product Type
Line Set Cover