This product requires certification to purchase.

78 in. SD Slilmduct White

Slimduct®

78 in. SD Slilmduct White

  • Fast #
  • Part #REC85004
  • Item #4383151
  • Manufacturer Part #85004
4.2 out of 5 Customer Rating
Brand image
Slimduct®

78 in. SD Slilmduct White

  • Fast #
  • Part #REC85004
  • Item #4383151
  • Manufacturer Part #85004
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Protect lineset, wiring, and drain hose from weather, vandalism, pet and pest damage
  • Accommodates single and multiple exposed line sets
  • Non-paintable
  • UV, fire, and weather resistant
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2-3/4 in
Fitting Size 2
2-3/4 in
Fitting Sizes
2-3/4 in
Height
2-3/8 in
Length
78 in
Width
2-3/4 in
Characteristics & Features
Adjustable
No
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Polymer, PVC
Warranty & Product Information
BAA Compliant
No
Product Type
Line Set Cover
UPC
021449850049