SD 78 ft. Slim Duct 100 Brown
SD 78 ft. Slim Duct 100 Brown
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Protect lineset, wiring, and drain hose from weather, vandalism, pet and pest damage
- Accommodates single and multiple exposed line sets
- Non-paintable
- UV, fire, and weather resistant
Specifications
- Adjustable:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Fitting Size 1:
- 3-3/4
- Fitting Size 2:
- 3-3/4
- Fitting Sizes:
- 3-3/4 in
- Height:
- 2-3/4
- Length:
- 78
- Material:
- Plastic
- Material Type:
- Polymer, PVC
- Product Type:
- Line Set Cover
- UPC:
- 021449851640
- Width:
- 4