Sfj Flex Adapter 100 White
Sfj Flex Adapter 100 White
Package Quantity Info:
Each: 1 Case: 20-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
- Accommodates single and multiple exposed line sets
- Non-paintable
- UV, fire, and weather resistant
Specifications
- Adjustable:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 3-3/4
- Fitting Size 2:
- 3-3/4
- Fitting Sizes:
- 3-3/4 in
- Height:
- 4-1/4
- Length:
- 1-1/2
- Material:
- Plastic
- Material Type:
- Polymer, PVC
- Product Type:
- Line Set Cover
- UPC:
- 021449851091
- Width:
- 4-1/4