This product requires certification to purchase.

Wall Inlet 77 Brown

Slimduct®

Wall Inlet 77 Brown

  • Fast #
  • Part #REC85376
  • Item #4383055
  • Manufacturer Part #85376
4.5 out of 5 Customer Rating
Brand image
Slimduct®

Wall Inlet 77 Brown

  • Fast #
  • Part #REC85376
  • Item #4383055
  • Manufacturer Part #85376
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Accommodates single and multiple exposed line sets
  • Includes tap screws
  • Easy to install
  • Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
  • UV, fire, and weather resistant
  • Requires Certification

Specifications

Adjustable:
No
BAA Compliant:
No
Color Finish Category:
Browns
Color Finish Name:
Brown
Fitting Size 1:
2-3/4 in
Fitting Size 2:
2-3/4 in
Fitting Sizes:
2-3/4 in
Height:
3 in
Length:
8 in
Material:
Plastic
Material Type:
Polymer, PVC
Product Type:
Line Set Cover
UPC:
451830101076
Width:
4-3/8 in