0.125 gpf Concealed Sensor Urinal Flushometer
0.125 gpf Concealed Sensor Urinal Flushometer
Product Details
Product Details
- Water conservation is aided by the ADA-compliant, non-hold-open handle , which prevents urinal from exceeding intended flush volume
- Low-consumption flush accuracy also enhances water efficiency
- Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
- Adjustable tailpiece to accommodate different height requirements
- High chloramine resistant PERMEX synthetic rubber diaphragm with linear filtered bypass and vortex cleansing action
- Valve body, cover, tailpiece and control stop shall be in compliance with ASTM alloy classification for semi-red brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Vacuum breaker with flush connection
- 13-1/2" x 13-1/2" wall box with stainless steel access panel and vandal resistant screws
- Spud coupling for 3/4" concealed back spud
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Urinal
- Material:
- Brass
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Rear
- Spud Size:
- 3/4
- UPC:
- 671254409262
- Volts:
- 24V
- WaterSense Labeled:
- Yes