This product requires certification to purchase.

0.125 gpf Sensor Urinal Flushometer

Sloan

0.125 gpf Sensor Urinal Flushometer

  • Fast #
  • Part #S33700005
  • Item #9501010
  • Manufacturer Part #33700005
4.3 out of 5 Customer Rating
Brand image
Sloan

0.125 gpf Sensor Urinal Flushometer

  • Fast #
  • Part #S33700005
  • Item #9501010
  • Manufacturer Part #33700005
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Wireless connected device for real time diagnostic and adjustable product settings
  • Sloan Connect App® readily available for smart phone and tablet devices
  • “Low Battery” Flashing LED
  • Sweat solder adapter with cover tube and cast wall flange with set screw
  • Solar Powered- The sensor assembly is powered by a solar cell that will harvest power from the artificial indoor light (incandescent, fluorescent or LED), and use it as the energy source. The solar cell can provide approximately 100% power with 650 illuminance (lux).
  • Four (4) Size AA Battery Back-up Power Source
  • Synthetic rubber seals for chloramine resistance
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dual Flush:
No
Flow Rate:
0.125 gpf
Flow Rate Range:
Less than .25 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
IAPMO Listed:
Yes
PipeTubing Size:
3/4
Power Source:
Solar
Spud Location:
Top
Spud Size:
3/4
Type:
S33700005
UPC:
671254498518
Valve Body Material:
Semi-red Brass