This product requires certification to purchase.

0.25 gpf Dual Filter Diameter Repair Kit in Black

Sloan

0.25 gpf Dual Filter Diameter Repair Kit in Black

  • Fast #
  • Part #S3301142
  • Item #3923803
  • Manufacturer Part #3301142
4.5 out of 5 Customer Rating
Brand image
Sloan

0.25 gpf Dual Filter Diameter Repair Kit in Black

  • Fast #
  • Part #S3301142
  • Item #3923803
  • Manufacturer Part #3301142
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Salisbury, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with high efficiency urinals
  • Requires Certification

Specifications

Brand Model Compatibility:
Sloan A1047A-BX
Color Finish Name:
Black
Flow Rate:
0.25 gpf
Product Type:
Diaphragm
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
671254373860
WaterSense Labeled:
No