0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with Below Deck Thermostatic Mixing Valve in Polished Chrome
0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with Below Deck Thermostatic Mixing Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Splash-proof circuit control module
- Adjustable infrared sensor range
- 36” (914 mm) long sensor cable
- 24” (610 mm) long flex hose
- Filtered solenoid valve with serviceable strainer filter
- Includes four (4) AA-size batteries
- Includes appropriate mounting hardware
- 1 Year limited warranty
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset, Sensor
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 4-45/64
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Power Source:
- Battery
- Spout Reach:
- 4-5/8
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 671254451056
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 6-3/10