This product requires certification to purchase.

0.5 gpm Hardwired Sensor Bathroom Sink Faucet in Polished Chrome (Transformer Power Supply & Mixer Not Included)

Sloan

0.5 gpm Hardwired Sensor Bathroom Sink Faucet in Polished Chrome (Transformer Power Supply & Mixer Not Included)

  • Fast #
  • Part #S3335173
  • Item #9048208
  • Manufacturer Part #3335173
4.8 out of 5 Customer Rating
Brand image
Sloan

0.5 gpm Hardwired Sensor Bathroom Sink Faucet in Polished Chrome (Transformer Power Supply & Mixer Not Included)

  • Fast #
  • Part #S3335173
  • Item #9048208
  • Manufacturer Part #3335173
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Commercial grade, ADA compliant, electronic, sensor-activated, diecast metal hand washing faucet
  • Double infrared sensors with automatic setup and indicator light
  • Automatic self-adapting sensor technology
  • Magnetic solenoid valve
  • Water supply connection with flexible high-pressure hose and strainer
  • 6 volt DC plug-in adapter (must be ordered separately for Less transformer (-LT) faucets)
  • Daisy chain electrical splitter cable included with less transformer (-LT) faucets
  • Appropriate mounting hardware included
  • Optional 24 hour sentinel activation
  • IQ-click feature permits activation of continuous run and temporary off modes. Includes EAF44 power splitter
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bathroom Faucet Type:
Sensor
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
6-7/8
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Holes:
1 Hole
Spout Reach:
5-9/16
Trim Only:
No
UPC:
671254481046
Volts:
6V