This product requires certification to purchase.

1-1/2 in. Coupling Nut

Sloan

1-1/2 in. Coupling Nut

  • Fast #
  • Part #S0306045PK
  • Item #1640291
  • Manufacturer Part #0306045PK
5 out of 5 Customer Rating
Brand image
Sloan

1-1/2 in. Coupling Nut

  • Fast #
  • Part #S0306045PK
  • Item #1640291
  • Manufacturer Part #0306045PK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
Flushometers
CSA Certified:
No
Color Finish Name:
Chrome Plated
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
1 in
Length:
2 in
Product Type:
Coupling Nut
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254008151
Width:
2 in