1-1/2 in. Flange Kit in Silver
1-1/2 in. Flange Kit in Silver
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Fitting Size 1:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Material:
- Metal, Plastic, Rubber
- Product Type:
- Flange Kit
- UL Listed:
- No
- UPC:
- 671254477162
- WaterSense Labeled:
- No