1-1/2 in. Gasket
1-1/2 in. Gasket
Package Quantity Info:
Each: 1 Inner Pack: 48 Case: 960Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Diameter - Outside:
- 1-1/2 in
- Length:
- 4
- Product Type:
- Gasket
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254045330
- Width:
- 3