This product requires certification to purchase.

1-1/2 in. Slip Joint Elbow with Tail

Sloan

1-1/2 in. Slip Joint Elbow with Tail

  • Fast #
  • Part #S0306688
  • Item #513324
  • Manufacturer Part #0306688
3.7 out of 5 Customer Rating
Brand image
Sloan

1-1/2 in. Slip Joint Elbow with Tail

  • Fast #
  • Part #S0306688
  • Item #513324
  • Manufacturer Part #0306688
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 1-1/2" x 10
  • C to E Rough Brass
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Fitting Size 1:
1-1/2
Fitting Sizes:
1-1/2 in
Length:
9-1/2
Product Type:
Elbow
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Type:
S0306688
UPC:
671254009103
WaterSense Labeled:
No