This product requires certification to purchase.

1-1/2 in. Vacuum Breaker in Chrome Plated

Sloan

1-1/2 in. Vacuum Breaker in Chrome Plated

  • Fast #
  • Part #S0393038
  • Item #1640481
3.1 out of 5 Customer Rating
Brand image
Sloan

1-1/2 in. Vacuum Breaker in Chrome Plated

  • Fast #
  • Part #S0393038
  • Item #1640481
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes PERMEX™ vacuum breaker sac
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Length:
36 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
WaterSense Labeled:
No