This product requires certification to purchase.

1-1/2 x 10-1/2 in. Vacuum Breaker for Flushometers in Chrome Plated

Sloan

1-1/2 x 10-1/2 in. Vacuum Breaker for Flushometers in Chrome Plated

  • Fast #
  • Part #S0323013
  • Item #7128
  • Manufacturer Part #0323013
3.1 out of 5 Customer Rating
Brand image
Sloan

1-1/2 x 10-1/2 in. Vacuum Breaker for Flushometers in Chrome Plated

  • Fast #
  • Part #S0323013
  • Item #7128
  • Manufacturer Part #0323013
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Size: 1 1/2x10 1/2
  • Requires Certification

Specifications

Brand Model Compatibility:
Flushometers
Color Finish Category:
Chromes
Diameter:
1-1/2 in
Length:
10-1/2 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254013995
WaterSense Labeled:
No