1-1/2 x 21-1/2 Vacuum Breaker in Polished Chrome
1-1/2 x 21-1/2 Vacuum Breaker in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 14 Pallet: 528Product Details
Product Details
- Includes PERMEX™ vacuum breaker sac
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Sloan V-500-A
- CSA Certified:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Height:
- 1-1/2
- Length:
- 21-1/2
- Product Type:
- Vacuum Breaker
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254116719
- Width:
- 1-1/2