1-1/4 in. Spud Nut & Flange in Polished Chrome
1-1/4 in. Spud Nut & Flange in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 150 Pallet: 150Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Sloan F55A
- Fitting Size 1:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Test Cap Included:
- No
- UPC:
- 671254045965
- WaterSense Labeled:
- No