This product requires certification to purchase.

1-Hole Deckmount Sensor Bathroom Faucet in Polished Chrome

Sloan

1-Hole Deckmount Sensor Bathroom Faucet in Polished Chrome

  • Fast #
  • Part #S3365119
  • Item #1639961
  • Manufacturer Part #3365119
5 out of 5 Customer Rating
Brand image
Sloan

1-Hole Deckmount Sensor Bathroom Faucet in Polished Chrome

  • Fast #
  • Part #S3365119
  • Item #1639961
  • Manufacturer Part #3365119
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Trim plate
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
IAPMO Listed:
No
Length:
8 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254148178