1 in. Brass Screw Driver Stop
1 in. Brass Screw Driver Stop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 500Product Details
Product Details
- Control stop with vandal resistant cap
- Color/Finish: Chrome
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Royal® 110, 111, 115, 180 and 186
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 1
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Material:
- Brass
- Product Type:
- Screw Driver Stop
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671254128828