1 in. FPT x MPT Repair Kit in Chrome Plated
1 in. FPT x MPT Repair Kit in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 1" Female x 1" Male 1-1/2” Offset Adapter
- Includes mud guard and flange for easy installation
- Patent pending design allows optimal pressure and flow to the flushometer
- Inconspicuous anestric design provides an 1-1/2" offset to an existing water supply
- 1" FPT Inlet
- 1" MPT Outlet
- Low lead compliant
- The offset adapter shall be in conformance with ASTM Alloy Classification for Red Brass
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Sloan Valve
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- UPC:
- 671254507685