1 in. Sweat Kit H634AA
1 in. Sweat Kit H634AA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 75 Pallet: 1125Product Details
Product Details
- Includes adapter, casing tube, and wall flange
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Royal® 110, 111, 115, 180 and 186
- CSA Certified:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 1-1/2 in
- Length:
- 6 in
- Material:
- Metal
- Product Type:
- Sweat Solder Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671254117464
- Width:
- 2 in