1.0 gpf Exposed Sensor Urinal Flushometer
1.0 gpf Exposed Sensor Urinal Flushometer
Product Details
Product Details
- Vacuum breaker with flush connection
- Sweat solder adapter with cover tube and cast wall flange
- 3?4" I.P.S. screwdriver Bak-Chek® angle stop with vandal resistant stop cap
- Spud coupling and spud flange for 3?4" top spud
- No external volume adjustment to ensure water conservation
- Override button
- OPTIMA® EL-1500 self-adaptive infrared sensor with Indicator Light
- Diaphragm, stop seat and vacuum breaker to be molded from Permex® rubber compound for chloramine resistance
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Urinal
- Handle Type:
- Button
- Material:
- Rubber, Brass
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 3/4
- UPC:
- 671254354340
- Volts:
- 24V