This product requires certification to purchase.

1.1 gpf Elongated Floor Mount Toilet in White and Sensor Flushometer

Sloan

1.1 gpf Elongated Floor Mount Toilet in White and Sensor Flushometer

  • Fast #
  • Part #S20211101
  • Item #5150531
  • Manufacturer Part #20211101
5 out of 5 Customer Rating
Brand image
Sloan

1.1 gpf Elongated Floor Mount Toilet in White and Sensor Flushometer

  • Fast #
  • Part #S20211101
  • Item #5150531
  • Manufacturer Part #20211101
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complete water closet system including ECOS flushometer designed to maximize performance
  • Durable, hygienic vitreous china construction with elongated rim
  • IAPMO certified to meet or exceed ASME A112.19.2 standards
  • Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.1 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Toilet Bowl Height:
17 in
Toilet Bowl Length:
26-3/4 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
UPC:
671254425460
WaterSense Labeled:
Yes