1.1 gpf Sensor Urinal Flushometer
1.1 gpf Sensor Urinal Flushometer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fixed volume piston with filtered O-ring bypass
- Front access wall plate requires no rear access plumbing chase
- Sensor activated, hands-free operation
- Battery operated with hardwired option
- Electronic override button
- Low battery indicator light
- Vandal-resistant wall plate
- Adjustable flush connection
- 8-1/2 in W x 9-1/4 in H wall box panel
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASTM:
- Yes
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- No
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Valve Application:
- Water Closet
- Height:
- 8-1/2
- Material:
- Brass
- PipeTubing Size:
- 1
- Power Source:
- Battery, Hardwired
- Pressure - Maximum:
- 80 psi
- Pressure - Minimum:
- 20 psi
- Spud Location:
- Rear
- Spud Size:
- 1-1/2
- Type:
- S34003001
- UPC:
- 671254555747
- Valve Body Material:
- Semi-red Brass
- WaterSense Labeled:
- Yes
- Width:
- 7-1/2